E50KL552 - E50 Operating Lever

Eaton

  • $99.15 (Each)
  • $99.15 (Each)

In-Stock: 8 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
E50KL552
Manufacturer
Eaton
Manufacturer's Part Number
E50KL552
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, 2.0 Inch Len, Stainless Steel, Ball Bearing Roller 0.69 Inch Diameter 0.25 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
Slang Terms

Categories
Limit Switches - Limit Switch Arms, Actuators &
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113322186 / 00782113322186
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.15 (Each)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
20
Resources
Images
 
 
E50KL552 - Small Image
 
E50KL552 - Large Image
 
E50KL552 - Large Image
 
E50KL552 - Large Image
 
E50KL552 - Large Image
Attachments
 
 
E50KL552 - Specification Sheet
Other Links
 
 
E50KL552 - Other
 
E50KL552 - Other
 
E50KL552 - Other
Dimensions and Weight
Height
0.61
Depth
0.69
Width
0.69
Descriptions
Product Type
E50 LS Lever, SS, BB Roller, 2IN Len
extra long description
ETN E50KL552 E50 LS LEVER,SS,BB ROL
Description
E50 OPERATING LEVER
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
E50 NEMA Limit Switch,Lever,Rotary lever,2.0 inch len,Stainless steel,Ball Bearing roller 0.69 inch diameter 0.25 inch width,14-250F(-10-121C),Stainless Steel,Steel,UL,CSA,CE
Special Features
Used with Used with side rotary
Additional Information
dimensions
2.7200 IN X 0.6900 IN X 0.6100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E50KL552
GTIN
00782113322186
UPC
782113322186
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified,CE,RoHS Compliant,CE Marked
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
6 View Store
Nacogdoches
8 View Store

Distribution Centers

Location Stock Available
Springdale
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E50KL552.
Jump To:

Cross Referenced

These items are similar to E50KL552 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7A4R Denison n/a
7A7R Denison n/a
7XA4R Denison n/a
7XA7R Denison n/a
10316H552 Eaton n/a
E50KL552 Eaton 00782113322186
E50KL8 Eaton n/a
CR115G45 GENERAL ELECTRIC n/a
CR215GL45 GENERAL ELECTRIC n/a
9007CA9 Schneider Electric 00785901739319
3SX03KL552 Siemens 00754554264233
There were no add-on items found for E50KL552.

* All prices subject to change.