E50KL544 - E50 Operating Lever

Eaton

  • $69.40 (Each)
  • $69.40 (Each)

In-Stock: 0 available locally (Nashville, TN) (change location)
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
E50KL544
Manufacturer
Eaton
Manufacturer's Part Number
E50KL544
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, Fork, 1.5 Inch Len, Die Cast Zinc, Metal Rollers 0.75 Inch Diameter 0.32 Inch Width, Both Rollers Same Side Of Fork, 14-250F(-10-121C), Steel, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113308708 / 00782113308708
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.40 (Each)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
0
All Stores
2
Resources
Images
 
 
E50KL544 - Small Image
 
E50KL544 - Large Image
 
E50KL544 - Large Image
 
E50KL544 - Large Image
 
E50KL544 - Large Image
Attachments
 
 
E50KL544 - Specification Sheet
Other Links
 
 
E50KL544 - Other
 
E50KL544 - Other
 
E50KL544 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Fork lever both rollers on one side
Descriptions
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Description
E50 OPERATING LEVER
Product Type
E50 LS Lever, Fork, Met Roller .75IN, SM SD
extra long description
ETN E50KL544 E50 LS LEVER,FORK,MET
Long Description
E50 NEMA Limit Switch,Lever,Rotary lever,fork,1.5 inch len,Die cast Zinc,Metal rollers 0.75 inch diameter 0.32 inch width,both rollers same side of fork, 14-250F(-10-121C),Steel,UL,CSA,CE
Additional Information
dimensions
2.8700 IN X 1.9200 IN X 0.6200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL544
GTIN
00782113308708
UPC
782113308708
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CE,UL Listed,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat