E50KL531 - E50 Operating Lever

Eaton

  • $91.81 (Each)
  • $91.81 (Each)
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
E50KL531
Manufacturer
Eaton
Manufacturer's Part Number
E50KL531
Description
E50 Operating Lever
Limit Switch Lever, E50, Accessory, Standard Ball Bearing Roller, Used With Side Rotary, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113297897 / 00782113297897
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.81 (Each)
Resources
Attachments
 
 
E50KL531 - Specification Sheet
Images
 
 
E50KL531 - Large Image
 
E50KL531 - Large Image
 
E50KL531 - Small Image
Other Links
 
 
E50KL531 - Other
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
E50 Operating Lever
Description
E50 OPERATING LEVER
extra long description
ETN E50KL531 E50 OPERATING LEVER
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
Limit Switch Lever, E50, Accessory, Standard ball bearing roller, Used with side rotary, Stainless steel
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E50KL531
GTIN
00782113297897
UPC
782113297897
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Packaging
Weight per each
0.15