E50KL27 - E50 Operating Lever

Eaton

  • $39.16 (Each)
  • $39.16 (Each)
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
E50KL27
Manufacturer
Eaton
Manufacturer's Part Number
E50KL27
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, Offset Roller W Outboard Offset, 1.5 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290874 / 00782113290874
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.16 (Each)
Resources
Images
 
 
E50KL27 - Small Image
 
E50KL27 - Large Image
 
E50KL27 - Large Image
Attachments
 
 
E50KL27 - Specification Sheet
Other Links
 
 
E50KL27 - Other
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
E50 OPERATING LEVER
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
E50 LS Lever, SS, Offset Ob Met RLR, 1.5in
extra long description
ETN E50KL27 E50 LS LEVER,SS,OFFSET
Long Description
E50 NEMA Limit Switch,Lever,Rotary lever,offset roller w outboard offset,1.5 inch len,Stainless steel,Nylatron roller 0.75 inch diameter 0.32 inch width,14-250F(-10-121C),Stainless Steel,Steel, UL,CSA,CE
Additional Information
dimensions
0.6900 IN X 1.5000 IN X 2.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL27
GTIN
00782113290874
UPC
782113290874
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,CE,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL27.
Jump To:

Cross Referenced

These items are similar to E50KL27 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL27 Eaton 00782113290874
E50KL28 Eaton 00782113344676
E50KL29 Eaton 00782113344683
LSZ55C Honeywell 00784549312304
3SX03KL28 Siemens 00754554263779
9007KB11 Capital Tristate 00785901829904

* All prices subject to change.

Begin Live Chat