E50KL220 - E50 Operating Lever

Eaton

  • $61.19 (Each)
  • $61.19 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E50KL220
Manufacturer
Eaton
Manufacturer's Part Number
E50KL220
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rod Lever, 9 Inch Len, Stainless Steel, 14-250F(-10-121C), Stainless Steel, Ul, Csa, Ce
Slang Terms

Categories
Limit Switches - Limit Switch Arms, Actuators &
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113307596 / 00782113307596
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.19 (Each)
Resources
Images
 
 
E50KL220 - Small Image
 
E50KL220 - Large Image
 
E50KL220 - Large Image
 
E50KL220 - Large Image
Attachments
 
 
E50KL220 - Specification Sheet
Other Links
 
 
E50KL220 - Other
 
E50KL220 - Other
Features
actuator
Adjustable rod
Descriptions
Description
E50 OPERATING LEVER
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
E50 NEMA Limit Switch,Lever,Rod lever,9 inch len,Stainless steel,14-250F(-10-121C),Stainless Steel,UL,CSA,CE
Product Type
E50 LS Lever, Rod Lever, SS, 9IN Len
extra long description
ETN E50KL220 E50 LS LEVER,ROD LEVER
Additional Information
dimensions
9.0000 IN X 1.1200 IN X 0.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL220
GTIN
00782113307596
UPC
782113307596
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL220.
Jump To:

Cross Referenced

These items are similar to E50KL220 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL202 Eaton 00782113290959
E50KL220 Eaton 00782113307596
E50KL226 Eaton 00782113290966
E50KL581 Eaton 00782113308753
6PA19 Honeywell 00784549628658
LSZ54M Honeywell 00784549309595
LSZ54N Honeywell 00784549301483
802GW10 Rockwell Automation 78118015207
802TW3 Rockwell Automation 78118082517
802TW3A Rockwell Automation 78118082546
802TW3B Rockwell Automation 78118015823
802TW5 Rockwell Automation 78118020317
9007FA1 Schneider Electric 78590175281
3SX03KL220 Siemens 00754554232867

* All prices subject to change.