E50DM1 - E50 Heavy Duty Limit Switch

Eaton

  • $270.96 (Each)
  • $270.96 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E50DM1
Manufacturer
Eaton
Manufacturer's Part Number
E50DM1
Description
E50 Heavy Duty Limit Switch
E50 Nema Limit Switch, Head, Side Rotary, Two Pos, Maintained, 50 Degrees to Operate Contacts, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Categories
Limit Switches - Limit Switch Heads
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290584 / 00782113290584
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$270.96 (Each)
Resources
Images
 
 
E50DM1 - Small Image
 
E50DM1 - Large Image
 
E50DM1 - Large Image
 
E50DM1 - Large Image
 
E50DM1 - Large Image
Attachments
 
 
E50DM1 - Specification Sheet
Other Links
 
 
E50DM1 - Other
 
E50DM1 - Other
 
E50DM1 - Other
Features
Material
Die Cast Zinc
Dimensions and Weight
Depth
1.54
Width
1.54
Height
2.46
Descriptions
Description
E50 HEAVY DUTY LIMIT SWITCH
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
extra long description
ETN E50DM1 E50 LS HEAD,SIDE R 2POS,
Product Type
E50 LS Head, Side R 2POS, Low F, Spring RTN
Long Description
E50 NEMA Limit Switch,Head,Side Rotary,Two Pos,Maintained,50 degrees to operate contacts,14-250F(-10-121C),Screw term,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Additional Information
dimensions
1.0500 IN X 1.5400 IN X 2.4600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DM1
GTIN
00782113290584
UPC
782113290584
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
UL Recognized,CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels
These alternate items can be purchased instead of E50DM1.
Jump To:

Cross Referenced

These items are similar to E50DM1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50DM1 Eaton 00782113290584
LSZ1N Honeywell 00661191151881
802MAMX Rockwell Automation 66207349885
9007C Schneider Electric 78590181199
3SE03DM1 Siemens 00754554232638

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?