E50BR1C0MP - E50 Heavy Duty Limit Switch

Eaton

  • $433.17 (Each)
  • $433.17 (Each)
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
E50BR1C0MP
Manufacturer
Eaton
Manufacturer's Part Number
E50BR1
Description
E50 Heavy Duty Limit Switch
Heavy-Duty Plug-In Switch, E50 Series, Side Rotary;Momentary Spring Return Actuator, 2NO-2NC Pole Throw Configuration, 10 A @ 12 V Ac;1 A @ 125 V DC, 12 V Ac;125 V DC, Die Cast Zinc (Enclosure) Material, Screw Terminal, +10 °F Operating Temperature, +200 °F Operating Temperature, 2.46 In Overall Width, 1.54 In Overall Depth, 2.46 In Overall Height, Chemical Resistant, 1.25 LB
Slang Terms

Suggest a New Term
Categories
Limit Switches - Heavy Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290553 / 00782113290553
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$433.17 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Images
 
 
E50BR1C0MP - Small Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
 
E50BR1C0MP - Large Image
Specifications Sheets
 
 
E50BR1C0MP - Specification Sheet
Attachments
 
 
E50BR1C0MP - Specification Sheet
Other Links
 
 
E50BR1C0MP - Other
 
E50BR1C0MP - Other
 
E50BR1C0MP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Distribution Centers

Location Stock Available
Longview
3 View Store
Texarkana
1 View Store

A-L

Location Stock Available
Hope
1 View Store
Kilgore
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat