E34VMBL1 - Selector Switch

Eaton

  • $172.35 (Each)
  • $172.35 (Each)

In-Stock: 0 available locally (Deer Park, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
E34VMBL1
Manufacturer
Eaton
Manufacturer's Part Number
E34VMBL1
Description
Selector Switch
Eaton E34 Pushbutton, E34, 30.5 MM, Corrosion Resistant, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Lever, Black Actuator
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113723303 / 00782113723303
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.35 (Each)
Stock Availability
Deer Park
0
All Stores
0
Resources
Images
 
 
E34VMBL1 - Video
 
E34VMBL1 - Small Image
 
E34VMBL1 - Large Image
 
E34VMBL1 - Large Image
 
E34VMBL1 - Large Image
Attachments
 
 
E34VMBL1 - Specification Sheet
Brochures
 
 
E34VMBL1 - Brochure
Tech Bulletins
 
 
E34VMBL1 - Tech Bulletin
Other Links
 
 
E34VMBL1 - Other
 
E34VMBL1 - Other
 
E34VMBL1 - Other
Features
actuator
Lever
Descriptions
Description
SELECTOR SWITCH
extra long description
ETN E34VMBL1 SELECTOR SWITCH
Product Type
Selector Switch
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Long Description
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 3, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Lever, Black actuator
Additional Information
media
Yes
dimensions
1.5000 IN X 2.0000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E34VMBL1
GTIN
00782113723303
UPC
782113723303
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked,FDA 3-A
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E34VMBL1.
Jump To:

Cross Referenced

These items are similar to E34VMBL1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E34VLBL1 Eaton 00782113722665
E34VMBL1 Eaton 00782113723303
3KK94 WW GRAINGER n/a
9001SKS53FB Schneider Electric 00785901044048
There were no add-on items found for E34VMBL1.

* All prices subject to change.