E34VHBL1 - Sel SW 3P Ma C3 BK LVR

Eaton

  • $113.46 (Each)
  • $113.46 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
E34VHBL1
Manufacturer
Eaton
Manufacturer's Part Number
E34VHBL1
Description
Sel SW 3P Ma C3 BK LVR
Eaton E34 Pushbutton, E34, 30.5 MM, Corrosion Resistant, Cam 3, Lever, Black Actuator, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113721880 / 00782113721880
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.46 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
E34VHBL1 - Video
 
E34VHBL1 - Small Image
 
E34VHBL1 - Large Image
Attachments
 
 
E34VHBL1 - Specification Sheet
Brochures
 
 
E34VHBL1 - Brochure
Tech Bulletins
 
 
E34VHBL1 - Tech Bulletin
Other Links
 
 
E34VHBL1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Lever
Descriptions
extra long description
ETN E34VHBL1 SEL SW 3P MA C3 BK LVR
Product Type
Sel SW 3P Ma C3 BK LVR
Description
SEL SW 3P MA C3 BK LVR
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Long Description
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 3,Lever, Black actuator, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position
Additional Information
media
Yes
dimensions
2.0000 IN X 1.8000 IN X 2.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E34VHBL1
GTIN
00782113721880
UPC
782113721880
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,FDA 3-A,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E34VHBL1.
Jump To:

Cross Referenced

These items are similar to E34VHBL1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E34VGBA1 Eaton 00782113721729
E34VGBL1 Eaton 00782113721644
E34VHBA1 Eaton 00782113721965
E34VHBL1 Eaton 00782113721880
3KK93 WW GRAINGER n/a
9001SKS43FB Schneider Electric 00785901849940

* All prices subject to change.

Begin Live Chat