E26BKM - E26 360MM Ext Tube, 3/4 NPT- Gray Anodized Aluminu

Eaton

  • $82.66 (Each)
  • $82.66 (Each)
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
E26BKM
Manufacturer
Eaton
Manufacturer's Part Number
E26BKM
Description
E26 360MM Ext Tube, 3/4 NPT- Gray Anodized Aluminu
E26, Extension Tube, Standard Stacklight Mounting Base or 3/4-Inch NPT Threaded Hub, Brushed Gray Anodized Aluminum, 14.17 In
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114119709 / 00782114119709
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.66 (Each)
Resources
Attachments
 
 
E26BKM - Specification Sheet
Images
 
 
E26BKM - Small Image
 
E26BKM - Large Image
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
Eaton Stacklight Mounting Base
extra long description
ETN E26BKM Eaton stacklight mountin
Description
E26 360MM EXT TUBE, 3/4 NPT- GRAY ANODIZED ALUMINU
Features
Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.
Long Description
E26, Extension Tube, Standard Stacklight Mounting Base or 3/4-inch NPT Threaded Hub, Brushed gray anodized aluminum, 14.17 in
Additional Information
dimensions
14.1700 IN X 0.7500 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E26BKM
GTIN
00782114119709
UPC
782114119709
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Stacklight Accessory
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Std. C22.2 No. 142,UL 508,IEC 6113-2,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat