E26BB1V4 - Lens & Diffuser Unit-Blue Cylindrical Led 125vac

Eaton

  • $273.60 (Each)
  • $273.60 (Each)

In-Stock: 0 available locally (Gonzales, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
E26BB1V4
Manufacturer
Eaton
Manufacturer's Part Number
E26BB1V4
Description
Lens & Diffuser Unit-Blue Cylindrical Led 125vac
Eaton E26 Stacklight Module, Led Light Module, Standard, 120V, Cylindrical Led With Blue Lens
Slang Terms

Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S
Classification
Led Specialty Lamps & Modules
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114886014 / 00782114886014
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.60 (Each)
Stock Availability
Gonzales
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
E26BB1V4 - Small Image
 
E26BB1V4 - Large Image
Attachments
 
 
E26BB1V4 - Specification Sheet
Features
Voltage Rating
120 V
Descriptions
Description
LENS & DIFFUSER UNIT-BLUE CYLINDRICAL LED 125VAC
extra long description
ETN E26BB1V4 Eaton E26 stacklight m
Features
Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.
Product Type
Eaton E26 Stacklight Module
Long Description
Eaton E26 stacklight module, LED Light Module, Standard, 120V, Cylindrical LED with blue lens
Additional Information
dimensions
2.5600 IN X 2.5600 IN X 3.3100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E26BB1V4
GTIN
00782114886014
UPC
782114886014
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Stacklight module
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Std. C22.2 No. 142,IEC 6113-2,UL 508,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for E26BB1V4.

* All prices subject to change.