E22LED120RN - 120V Ac/DC Red Led

Eaton

  • $58.03 (Each)
  • $58.03 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
E22LED120RN
Manufacturer
Eaton
Manufacturer's Part Number
E22LED120RN
Description
120V Ac/DC Red Led
Pilot Devices - Ashville Pushbutton, Led Lamp, Red, Red, Red, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113494050 / 00782113494050
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.03 (Each)
Stock Availability
North Fort Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
4
Resources
Images
 
 
E22LED120RN - Small Image
 
E22LED120RN - Large Image
 
E22LED120RN - Large Image
 
E22LED120RN - Large Image
 
E22LED120RN - Large Image
Attachments
 
 
E22LED120RN - Specification Sheet
Other Links
 
 
E22LED120RN - Other
 
E22LED120RN - Other
 
E22LED120RN - Other
 
E22LED120RN - Other
Brochures
 
 
E22LED120RN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
0.1
Height
0.1
Size
22.5 mm
Width
0.1
Descriptions
Description
120V AC/DC RED LED
Extra Long Description
ETN E22LED120RN 120V AC/DC RED LED
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Pilot Devices - Ashville Pushbutton, LED Lamp, Red, Red, Red, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units
Product Type
120V Ac/DC Red Led
Special Features
LED
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22LED120RN
GTIN
00782113494050
UPC
782113494050
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Standard
CSA Std. C22.2,Lloyd's Register Certified,BS 4794,IEC 337-1,UL 508,IEC 947-5-1 MTTA,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E22LED120RN.
Jump To:

Cross Referenced

These items are similar to E22LED120RN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ECX19212 Automation Direct n/a
HT8LEDRF7 Automation Direct n/a
E22LED120RN Eaton 00782113494050
LSTD-H2R Idec n/a
800EN169R Rockwell Automation n/a
E22LED120RA Rockwell Automation n/a
DL1CJUS1204 Schneider Electric 00785901070115

* All prices subject to change.

Begin Live Chat