E22LED120GN - 120V Ac/DC Green Led

Eaton

  • $53.73 (Each)
  • $53.73 (Each)

In-Stock: 33 available at other locations ( find a store with stock)
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
E22LED120GN
Manufacturer
Eaton
Manufacturer's Part Number
E22LED120GN
Description
120V Ac/DC Green Led
Eaton Pilot Devices - Ashville Pushbutton, 30MM, Green, Green, Green, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113494081 / 00782113494081
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.73 (Each)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
33
Resources
Images
 
 
E22LED120GN - Small Image
 
E22LED120GN - Large Image
 
E22LED120GN - Large Image
 
E22LED120GN - Large Image
 
E22LED120GN - Large Image
Attachments
 
 
E22LED120GN - Specification Sheet
Brochures
 
 
E22LED120GN - Brochure
Other Links
 
 
E22LED120GN - Other
 
E22LED120GN - Other
 
E22LED120GN - Other
 
E22LED120GN - Other
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
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Product Type
120V Ac/DC Green Led
Description
120V AC/DC GREEN LED
extra long description
ETN E22LED120GN 120V AC/DC GREEN LE
Long Description
Eaton Pilot devices - ashville pushbutton, 30mm, Green, Green, Green, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22LED120GN
GTIN
00782113494081
UPC
782113494081
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
33 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E22LED120GN.
Jump To:

Cross Referenced

These items are similar to E22LED120GN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E22LED120GN Eaton 00782113494081
52AEE37 Siemens 00783087236585

* All prices subject to change.

Begin Live Chat