E22ASB204 - Assembled Control Station

Eaton

  • $300.85 (Each)
  • $300.85 (Each)
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
E22ASB204
Manufacturer
Eaton
Manufacturer's Part Number
E22ASB204
Description
Assembled Control Station
E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Nema 4, 4X, 12, 13, Green/Red Actuator, Pushbutton, Start/Stop, Surface, 1NO, 1NC
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113720401 / 00782113720401
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.85 (Each)
Resources
Images
 
 
E22ASB204 - Small Image
 
E22ASB204 - Large Image
Attachments
 
 
E22ASB204 - Specification Sheet
Brochures
 
 
E22ASB204 - Brochure
Other Links
 
 
E22ASB204 - Other
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
Assembled Control Station
Long Description
E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, NEMA 4, 4X, 12, 13, Green/red actuator, Pushbutton, START/STOP, Surface, 1NO, 1NC
Description
ASSEMBLED CONTROL STATION
extra long description
ETN E22ASB204 ASSEMBLED CONTROL STA
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22ASB204
GTIN
00782113720401
UPC
782113720401
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM