E10T115AS - Toggle SPST 15as

Eaton

  • $8.97 (Each)
  • $8.97 (Each)

  • $89.70 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
E10T115AS
Manufacturer
Eaton
Manufacturer's Part Number
E10T115AS
Description
Toggle SPST 15as
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.5 In Overall Length, 0.5 In Overall Width, 1 In Overall Height, Screw Mount, 0.7 LB
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
782113697994 / 00782113697994
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.97 (Each)
Standard Packaging
$89.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
E10T115AS - Small Image
 
E10T115AS - Large Image
 
E10T115AS - Large Image
 
E10T115AS - Large Image
 
E10T115AS - Large Image
Attachments
 
 
E10T115AS - Specification Sheet
Other Links
 
 
E10T115AS - Other
 
E10T115AS - Other
Dimensions and Weight
Overall Length
1.5 in
Width
0.5
Height
1
Depth
1.5
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.5 in Overall Length, 0.5 in Overall Width, 1 in Overall Height, Screw Mount, 0.7 lb
Short Description
Toggle Switches, E10, 1 Pole, 20A, 3 Positions, SPST
Description
TOGGLE SPST 15AS
Features
The E10 switches from Eaton’s electrical sector are intended for general purpose light industrial use. Designed for retrofit and OEM applications.
extra long description
ETN E10T115AS TOGGLE SPST 15 AMPS
Additional Information
Number of Positions
3
Contact Configuration
SPST
Overall Width
0.5 in
Overall Height
1 in
Mounting Type
Screw Mount
Standards Met
UL Recognized;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E10T115AS
series
E10
Model
Toggle switch
GTIN
00782113697994
UPC
782113697994
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Recognized,CSA Certified
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Stockton
3 View Store

M-Z

Location Stock Available
Pecos
3 View Store
There were no add-on items found for E10T115AS.

* All prices subject to change.