E10T115AP - Toggle SPST 15as

Eaton

  • $7.45 (Each)
  • $7.45 (Each)

  • $74.50 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10T115AP
Manufacturer
Eaton
Manufacturer's Part Number
E10T115AP
Description
Toggle SPST 15as
Eaton E10 Toggle Switch, Single-Pole, On, None, Off, 0.563 Inch Lever, Spade, Single-Throw, 15A At 125 Vac, 10A At 250 Vac, 3/4 HP At 50 Vac, 0.47 Inch Bushing
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
782113698007 / 00782113698007
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.45 (Each)
Standard Packaging
$74.50 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
E10T115AP - Specification Sheet
Images
 
 
E10T115AP - Small Image
 
E10T115AP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.1
Height
2.1
Width
0.6
Descriptions
Description
TOGGLE SPST 15AS
Extra Long Description
ETN E10T115AP TOGGLE SPST 15 AMPS
Features
The E10 switches from Eaton’s electrical sector are intended for general purpose light industrial use. Designed for retrofit and OEM applications.
Long Description
Eaton E10 toggle switch, Single-pole, ON, None, OFF, 0.563 inch lever, Spade, Single-throw, 15A at 125 Vac, 10A at 250 Vac, 3/4 hp at 50 Vac, 0.47 inch bushing
Product Type
Toggle SPST 15 Amps
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E10T115AP
Model
Toggle switch
GTIN
00782113698007
UPC
782113698007
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Packaging
Weight per each
0.005
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
CSA Certified,UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat