E10T106ES - Toggle SPDT 6as

Eaton

  • $12.56 (Each)
  • $12.56 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10T106ES
Manufacturer
Eaton
Manufacturer's Part Number
E10T106ES
Description
Toggle SPDT 6as
Eaton E10 Toggle Switch, Single-Pole, On, None, On, 0.563 Inch Lever, Screw, Double-Throw, 6A At 125 Vac, 3A At 250 Vac, 0.47 Inch Bushing
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
782113697635 / 00782113697635
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.56 (Each)
Resources
Images
 
 
E10T106ES - Small Image
 
E10T106ES - Large Image
 
E10T106ES - Large Image
 
E10T106ES - Large Image
Attachments
 
 
E10T106ES - Specification Sheet
Other Links
 
 
E10T106ES - Other
 
E10T106ES - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.6
Depth
1.1
Height
2
Descriptions
Description
TOGGLE SPDT 6AS
Product Type
Toggle SPDT 6 Amps
extra long description
ETN E10T106ES TOGGLE SPDT 6 AMPS
Long Description
Eaton E10 toggle switch, Single-pole, ON, None, ON, 0.563 inch lever, Screw, Double-throw, 6A at 125 Vac, 3A at 250 Vac, 0.47 inch bushing
Features
The E10 switches from Eaton’s electrical sector are intended for general purpose light industrial use. Designed for retrofit and OEM applications.
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E10T106ES
Model
Toggle switch
GTIN
00782113697635
UPC
782113697635
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat