DXEEXTSET - DE1 Configuration Module

Eaton

  • $83.11 (Each)
  • $83.11 (Each)

Availability: Currently Out Of Stock
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
DXEEXTSET
Manufacturer
Eaton
Manufacturer's Part Number
DXE-EXT-SET
Description
DE1 Configuration Module
Eaton Powerxl Configuration Module, None, IP20, Modbus, DE1 VSS Configuration Module
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685949116 / 00786685949116
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.11 (Each)
Resources
Images
 
 
DXEEXTSET - Small Image
 
DXEEXTSET - Large Image
 
DXEEXTSET - Large Image
 
DXEEXTSET - Large Image
Attachments
 
 
DXEEXTSET - Specification Sheet
Other Links
 
 
DXEEXTSET - Other
 
DXEEXTSET - Other
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
DE1 Configuration Module
Description
DE1 CONFIGURATION MODULE
Long Description
Eaton PowerXL Configuration Module, None, IP20, Modbus, DE1 VSS configuration module
extra long description
ETN DXE-EXT-SET DE1 CONFIGURATION M
Features
ES-ICD-Drives Accessories
Additional Information
dimensions
1.7000 IN X 1.5000 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
DXE-EXT-SET
Brand
Eaton
GTIN
00786685949116
UPC
786685949116
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Configuration module
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
RoHS Compliant,C-Tick Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat