DMK - Door Mounting Kit - For R5 Series Disconnects

Eaton

  • $33.51 (Each)
  • $33.51 (Each)
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
DMK
Manufacturer
Eaton
Manufacturer's Part Number
DMK
Description
Door Mounting Kit - For R5 Series Disconnects
Eaton Rotary Disconnect Door Mounting Kit, Door Mounting Kit, 16-100A, Door, Door Mounting Kit, R5
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Motor Switches & Accessories
UNSPSC
N/A
UPC/GTIN
786685403892 / 00786685403892
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.51 (Each)
Resources
Images
 
 
DMK - Small Image
 
DMK - Large Image
 
DMK - Video
Attachments
 
 
DMK - Specification Sheet
Other Links
 
 
DMK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.7
Depth
3.6
Width
3.6
Descriptions
Description
DOOR MOUNTING KIT - FOR R5 SERIES DISCONNECTS
Product Type
Door Mounting Kit - For R5 Series Disc
extra long description
ETN DMK DOOR MOUNTING KIT - FOR R5
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect door mounting kit,Door mounting kit,16-100A,Door,Door mounting kit,R5
Special Features
Kit
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
GTIN
00786685403892
UPC
786685403892
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Mounting
Door
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat