DM134023NBS20S - DM1 Pro 3PH 480V FR3 15HP 023A CT Noemc

Eaton

  • $3018.22 (Each)
  • $3,018.22 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
DM134023NBS20S
Manufacturer
Eaton
Manufacturer's Part Number
DM1-34023NB-S20S
Description
DM1 Pro 3PH 480V FR3 15HP 023A CT Noemc
Eaton Powerxl DM1 Series Micro Drive, Three-Phase, 400 V, 23 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786689349509 / 00786689349509
Weight per unit
14.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,018.22 (Each)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
DM134023NBS20S - Other
 
DM134023NBS20S - Other
Images
 
 
DM134023NBS20S - Small Image
 
DM134023NBS20S - Large Image
 
DM134023NBS20S - Large Image
 
DM134023NBS20S - Large Image
Attachments
 
 
DM134023NBS20S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
7.05
Height
10.24
Width
5.12
Descriptions
Description
DM1 PRO 3PH 480V FR3 15HP 023A CT NOEMC
Extra Long Description
ETN DM1-34023NB-S20S DM1 PRO 3PH 48
Features
Eaton's PowerXL DM1 Micro drives are engineered for today’s demanding OEM applications. With an industry leading energy efficiency algorithm, short-circuit current rating flexibility and robust design, the DM1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DM1 series micro drive, Three-phase, 400 V, 23 A, Internal brake chopper, Multi segment LCD display, IP20, ST0 SIL2 and ethernet I/P, Modbus TCP onboard
Product Type
DM1 Pro 3PH 480V FR3 15HP 023A CT Noemc
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DM1-34023NB-S20S
GTIN
00786689349509
UPC
786689349509
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Micro variable frequency drive
Packaging
Weight per each
14.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat