DG134170FNC21C - DG1 480V FR5 N1 125HP 170A CT 150HP 205A VT

Eaton

  • $12205.96 (Each)
  • $12,205.96 (Each)
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
DG134170FNC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34170FN-C21C
Description
DG1 480V FR5 N1 125HP 170A CT 150HP 205A VT
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 90 KW 125 HP CT 3PH 50/60 HZ 170A Output IP21/Type 1 Enclosure FR6 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878850 / 00786685878850
Weight per unit
141 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12,205.96 (Each)
Resources
Images
 
 
DG134170FNC21C - Small Image
 
DG134170FNC21C - Large Image
 
DG134170FNC21C - Large Image
 
DG134170FNC21C - Large Image
Attachments
 
 
DG134170FNC21C - Specification Sheet
Other Links
 
 
DG134170FNC21C - Other
 
DG134170FNC21C - Other
 
DG134170FNC21C - Other
 
DG134170FNC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
18
Height
20
Depth
44
Descriptions
extra long description
ETN DG1-34170FN-C21C DG1,480 FR5 ,N
Description
DG1 480V FR5 N1 125HP 170A CT 150HP 205A VT
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Product Type
DG1, 480 FR5 , N1, 125HP, 170A/150HP, 205A VT
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 90 kW 125 Hp CT 3PH 50/60 Hz 170A output IP21/type 1 enclosure FR6 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots
Additional Information
keypad
Included
display
LCD graphical
Input Voltage
400 V, 380-500 V(-15%, +10%)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34170FN-C21C
GTIN
00786685878850
UPC
786685878850
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
141
Carton
1
Uses, Certifications, and Standards
Enclosure
IP21/type 1 enclosure
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN 61800-5-1,EN ISO 13849-1,EN 62061,EN 61800-3,cUL Listed,UL 508C,IEC 61508,UL Listed,GoST-R,RoHS Compliant,C-Tick Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat