DG134087FNC21C - DG1 480V FR4 N1 60HP 87A CT 75HP 105A VT

Eaton

  • $7186.97 (Each)
  • $7,186.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DG134087FNC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34087FN-C21C
Description
DG1 480V FR4 N1 60HP 87A CT 75HP 105A VT
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 45 KW 60 HP CT 3PH 50/60 HZ 87A Output IP21/Type 1 Enclosure FR5 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878874 / 00786685878874
Weight per unit
77.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,186.97 (Each)
Resources
Images
 
 
DG134087FNC21C - Small Image
 
DG134087FNC21C - Large Image
 
DG134087FNC21C - Large Image
 
DG134087FNC21C - Large Image
Attachments
 
 
DG134087FNC21C - Specification Sheet
Other Links
 
 
DG134087FNC21C - Other
 
DG134087FNC21C - Other
 
DG134087FNC21C - Other
 
DG134087FNC21C - Other
Dimensions and Weight
Height
15
Width
17
Depth
27.5
Descriptions
Description
DG1 480V FR4 N1 60HP 87A CT 75HP 105A VT
Product Type
DG1, 480V FR4 , N1, 60HP, 87A/75HP, 105A VT
extra long description
ETN DG1-34087FN-C21C DG1,480V FR4 ,
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 45 kW 60 Hp CT 3PH 50/60 Hz 87A output IP21/type 1 enclosure FR5 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots
Additional Information
Input Voltage
400 V, 380-500 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34087FN-C21C
GTIN
00786685878874
UPC
786685878874
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
77.16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
standard
UL Listed,EN 61800-3,EN ISO 13849-1,EN 61800-5-1,UL 508C,cUL Listed,IEC 61508,EN 62061,RoHS Compliant,CE Marked,GoST-R,C-Tick Compliant
You must have an account to view stock levels
There were no add-on items found for DG134087FNC21C.

* All prices subject to change.