DG134038FBC21C - DG1 480V FR3 N1 25HP 38A CT 30HP 46A VT W/ BC

Eaton

  • $3805.55 (Each)
  • $3,805.55 (Each)

In-Stock: 0 available locally (Greenville, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
DG134038FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34038FB-C21C
Description
DG1 480V FR3 N1 25HP 38A CT 30HP 46A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 525-600V Input 18 KW 25 HP CT 3PH 50/60 HZ 38A Output IP21/Type 1 FR4 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878928 / 00786685878928
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,805.55 (Each)
Stock Availability
Greenville
0
Tyler
0
All Stores
0
Resources
Images
 
 
DG134038FBC21C - Small Image
 
DG134038FBC21C - Large Image
 
DG134038FBC21C - Large Image
 
DG134038FBC21C - Large Image
 
DG134038FBC21C - Large Image
Attachments
 
 
DG134038FBC21C - Specification Sheet
Other Links
 
 
DG134038FBC21C - Other
 
DG134038FBC21C - Other
 
DG134038FBC21C - Other
 
DG134038FBC21C - Other
 
DG134038FBC21C - Other
 
DG134038FBC21C - Other
Dimensions and Weight
Width
11.5
Height
16
Depth
27.5
Descriptions
Product Type
DG1, 480V FR3 , N1, 25HP, 38A/30HP, 46A, BC
extra long description
ETN DG1-34038FB-C21C DG1,480V FR3 ,
Description
DG1 480V FR3 N1 25HP 38A CT 30HP 46A VT W/ BC
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 525-600V input 18 kW 25 Hp CT 3PH 50/60 Hz 38A output IP21/type 1 FR4 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Additional Information
Input Voltage
575 V, 525-600 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34038FB-C21C
GTIN
00786685878928
UPC
786685878928
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
51
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,EN 62061,IEC 61508,UL 508C,EN 61800-3,EN 61800-5-1,EN ISO 13849-1,UL Listed,CE Marked,C-Tick Compliant,RoHS Compliant,GoST-R
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.