DG134023FBC21C - DG1 480V FR2 N1 15HP 23A CT 20HP 31A VT W/ BC

Eaton

  • $2507.99 (Each)
  • $2,507.99 (Each)

In-Stock: 0 available locally (Lufkin, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
DG134023FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34023FB-C21C
Description
DG1 480V FR2 N1 15HP 23A CT 20HP 31A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 11 KW 15 HP CT 3PH 50/60 HZ 23A Output IP21/Type 1 FR3 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878768 / 00786685878768
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,507.99 (Each)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
1
Resources
Images
 
 
DG134023FBC21C - Small Image
 
DG134023FBC21C - Large Image
 
DG134023FBC21C - Large Image
 
DG134023FBC21C - Large Image
 
DG134023FBC21C - Large Image
Attachments
 
 
DG134023FBC21C - Specification Sheet
Other Links
 
 
DG134023FBC21C - Other
 
DG134023FBC21C - Other
 
DG134023FBC21C - Other
 
DG134023FBC21C - Other
 
DG134023FBC21C - Other
 
DG134023FBC21C - Other
Dimensions and Weight
Width
10
Height
14
Depth
21
Descriptions
Description
DG1 480V FR2 N1 15HP 23A CT 20HP 31A VT W/ BC
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Product Type
DG1, 480V FR2, N1, 15HP, 23A/20HP, 31A, BC
extra long description
ETN DG1-34023FB-C21C DG1,480V FR2,N
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 11 kW 15 Hp CT 3PH 50/60 Hz 23A output IP21/type 1 FR3 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Additional Information
Input Voltage
400 V, 380-500 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Manufacturers Part Number
DG1-34023FB-C21C
Brand
Eaton
GTIN
00786685878768
UPC
786685878768
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
IEC 61508,cUL Listed,UL Listed,UL 508C,EN 61800-3,EN 62061,EN ISO 13849-1,EN 61800-5-1,GoST-R,RoHS Compliant,CE Marked,C-Tick Compliant
Enclosure
IP21/type 1 enclosure
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of DG134023FBC21C.
Jump To:

Similar Items

Similar items are close alternatives to DG134023FBC21C, though they may not be 100% alike.

Eaton M-Max Series Adjustable Frequency Drive Full Version AA Software Design Se...
  • Our Part #: MMX34AA023F00
  • Lufkin Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA023F00
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,708.75)
MMX34AA023F00 - Eaton Corp

Lufkin Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,708.75

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.