DG134016FBC21C - DG1 480V FR2 N1 10HP 16A CT 15HP 23A VT W/ BC

Eaton

  • $2157.67 (Each)
  • $2,157.67 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
DG134016FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34016FB-C21C
Description
DG1 480V FR2 N1 10HP 16A CT 15HP 23A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 7.5 KW 10 HP CT 3PH 50/60 HZ 16A Output IP21/Type 1 Enclosure FR3 LCD Display Internal Emc Filter and DC Choke Ethernet, RS-485
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878911 / 00786685878911
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,157.67 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
DG134016FBC21C - Small Image
 
DG134016FBC21C - Large Image
 
DG134016FBC21C - Large Image
 
DG134016FBC21C - Large Image
 
DG134016FBC21C - Large Image
Attachments
 
 
DG134016FBC21C - Specification Sheet
Other Links
 
 
DG134016FBC21C - Other
 
DG134016FBC21C - Other
 
DG134016FBC21C - Other
 
DG134016FBC21C - Other
 
DG134016FBC21C - Other
 
DG134016FBC21C - Other
Dimensions and Weight
Width
10
Height
14.3
Depth
21
Descriptions
Product Type
DG1, 480V FR2 , N1, 10HP, 16A/15HP, 23A, BC
extra long description
ETN DG1-34016FB-C21C DG1,480V FR2 ,
Description
DG1 480V FR2 N1 10HP 16A CT 15HP 23A VT W/ BC
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 7.5 kW 10 Hp CT 3PH 50/60 Hz 16A output IP21/type 1 enclosure FR3 LCD display Internal EMC filter and DC choke EtherNet, RS-485
Additional Information
Input Voltage
400 V, 380-500 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34016FB-C21C
GTIN
00786685878911
UPC
786685878911
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,EN 62061,EN 61800-3,UL 508C,EN ISO 13849-1,EN 61800-5-1,IEC 61508,UL Listed,GoST-R,CE Marked,RoHS Compliant,C-Tick Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
3 View Store
Springdale
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for DG134016FBC21C.

* All prices subject to change.