DC1342D2NNA6SCE1 - DC1 IP66 480V In/460V Out 1HP 2.2A Disconnect Enh

Eaton

  • $686.15 (Each)
  • $686.15 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DC1342D2NNA6SCE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-342D2NN-A6SCE1
Description
DC1 IP66 480V In/460V Out 1HP 2.2A Disconnect Enh
DC1 IP66 480V In/460V Out 1HP, 2.2A Disconnect Enh FW
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687019534 / 00786687019534
Weight per unit
9.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$686.15 (Each)
Resources
Images
 
 
DC1342D2NNA6SCE1 - Small Image
 
DC1342D2NNA6SCE1 - Large Image
Attachments
 
 
DC1342D2NNA6SCE1 - Specification Sheet
Descriptions
Features
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Description
DC1 IP66 480V IN/460V OUT 1HP 2.2A DISCONNECT ENH
Product Type
Eaton Powerxl DC1 Adjustable Frequency Drive
extra long description
ETN DC1-342D2NN-A6SCE1 Eaton PowerX
Long Description
DC1 IP66 480V IN/460V OUT 1HP, 2.2A DISCONNECT ENH FW
Additional Information
dimensions
13.5000 IN X 8.5000 IN X 8.5000 IN
Manufacturer Information
Manufacturers Part Number
DC1-342D2NN-A6SCE1
Brand
Eaton
GTIN
00786687019534
UPC
786687019534
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
9.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN 60529,cUL Certified,EN 61800-3,UkrSepro,EN 61800-5-1,UL Listed
You must have an account to view stock levels

* All prices subject to change.