DC132030NBA20CE1 - DC1 IP20 240V 3PH In/3PH Out 10HP 30A Enh FW

Eaton

  • $1477.54 (Each)
  • $1,477.54 (Each)

In-Stock: 0 available locally (DFW RDC, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
DC132030NBA20CE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-32030NB-A20CE1
Description
DC1 IP20 240V 3PH In/3PH Out 10HP 30A Enh FW
Eaton Powerxl DC1 Series Adjustable Frequency Drives, IP20 240V 3PH In/3PH Out 10HP, 30A Enh FW
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687020011 / 00786687020011
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,477.54 (Each)
Stock Availability
DFW RDC
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
DC132030NBA20CE1 - Small Image
 
DC132030NBA20CE1 - Large Image
Attachments
 
 
DC132030NBA20CE1 - Specification Sheet
Descriptions
Features
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Product Type
Powerxl DC1 Adjustable Frequency Drives
Description
DC1 IP20 240V 3PH IN/3PH OUT 10HP 30A ENH FW
extra long description
ETN DC1-32030NB-A20CE1 PowerXL DC1
Long Description
Eaton PowerXL DC1 series Adjustable Frequency Drives, IP20 240V 3PH IN/3PH OUT 10HP, 30A ENH FW
Additional Information
dimensions
22.1000 IN X 11.4000 IN X 13.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-32030NB-A20CE1
GTIN
00786687020011
UPC
786687020011
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UkrSepro,EN 60529,cUL Certified,UL Listed,EN 61800-3,EN 61800-5-1
Total availability: 2

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.