D93210ACZ2 - SSR-Hockpuck 10A 24-280VAC Out 3-32VDC In Zero Cro

Eaton

  • $61.23 (Each)
  • $61.23 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
D93210ACZ2
Manufacturer
Eaton
Manufacturer's Part Number
D93210ACZ2
Description
SSR-Hockpuck 10A 24-280VAC Out 3-32VDC In Zero Cro
D93 Series Solid-State Relay, 3-32 VDC Input Voltage, 24-280V Output Voltage, Zero Cross Switching Type, 10A Rated Operational Current, Green Led, SPST-No Contact Configuration, IP20 Enclosure
Slang Terms

Categories
Relays & Accessories - Monitoring Relays & Accy.
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685219455 / 00786685219455
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.23 (Each)
Resources
Images
 
 
D93210ACZ2 - Small Image
 
D93210ACZ2 - Large Image
 
D93210ACZ2 - Large Image
 
D93210ACZ2 - Large Image
Attachments
 
 
D93210ACZ2 - Specification Sheet
Other Links
 
 
D93210ACZ2 - Other
 
D93210ACZ2 - Other
Descriptions
Product Type
SSR-Hockpuck 10A 24-280VAC Out, 3-32VDC I
extra long description
ETN D93210ACZ2 SSR-HOCKPUCK 10A 24-
Description
SSR-HOCKPUCK 10A 24-280VAC OUT 3-32VDC IN ZERO CRO
Features
Eaton’s solid-state relays (SSR) are reliable, offer a long service life, significantly reduce electromagnetic interference, respond quickly and are resistant to vibration. Applications for solid-state relays typically include equipment that requires high cycling rates, low acoustical or electrical noise, or vibration resistance; such as material handling equipment, medical equipment, heating/cooling equipment, lighting control and pumps/compressors.
Long Description
D93 Series Solid-State Relay, 3-32 Vdc input voltage, 24-280V output voltage, Zero cross switching type, 10A rated operational current, Green LED, SPST-NO contact configuration, IP20 enclosure
Additional Information
dimensions
0.6600 IN X 2.2800 IN X 1.7400 IN
Manufacturer Information
Manufacturers Part Number
D93210ACZ2
Brand
Eaton
GTIN
00786685219455
UPC
786685219455
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Solid-state relay
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,UL 508,CE Marked,RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.

false