D7PF4AA - 4PDT Relay - 120 Vac Coil

Eaton

  • $49.96 (Each)
  • $49.96 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
D7PF4AA
Manufacturer
Eaton
Manufacturer's Part Number
D7PF4AA
Description
4PDT Relay - 120 Vac Coil
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 120V Coil, 2220 Ohms Resistance, Plug-In Terminal, 4PDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Slang Terms

Categories
Relays & Accessories - In Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116484973 / 00782116484973
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.96 (Each)
Resources
Images
 
 
D7PF4AA - Small Image
 
D7PF4AA - Large Image
Attachments
 
 
D7PF4AA - Specification Sheet
Other Links
 
 
D7PF4AA - Other
Descriptions
Long Description
D7 Series General Purpose Plug-In Relay, Full featured cover, 120V coil, 2220 Ohms resistance, Plug-in terminal, 4PDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure
extra long description
ETN D7PF4AA 4PDT RELAY - 120 VAC CO
Description
4PDT RELAY - 120 VAC COIL
Product Type
4PDT Relay - 120 Vac Coil
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
1.5400 IN X 1.6000 IN X 1.1000 IN
Contact Rating
15 A
Contact Configuration
4PDT
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D7PF4AA
GTIN
00782116484973
UPC
782116484973
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed file E65657,UL Listed file E37317,CSA file No. LR217069,CSA file No. LR217017,cRUus,CE Marked,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of D7PF4AA.
Jump To:

Similar Items

Similar items are close alternatives to D7PF4AA, though they may not be 100% alike.

Relay Plug-In 4PDT 10A 120vac
  • Our Part #: RH4BULAC120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.50)
RH4BULAC120V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.45

Each

QTY:
Each
Add

* All prices subject to change.

false