D7PF3AA - 3PDT Relay - 120 Vac Coil

Eaton

  • $32.65 (Each)
  • $32.65 (Each)
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
D7PF3AA
Manufacturer
Eaton
Manufacturer's Part Number
D7PF3AA
Description
3PDT Relay - 120 Vac Coil
D7 Series General Purpose Plug-In Relay, Full Featured Cover, 120V Coil, 2770 Ohms Resistance, Plug-In Terminal, 3PDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116484867 / 00782116484867
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.65 (Each)
Resources
Images
 
 
D7PF3AA - Small Image
 
D7PF3AA - Large Image
Attachments
 
 
D7PF3AA - Specification Sheet
Other Links
 
 
D7PF3AA - Other
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
3PDT RELAY - 120 VAC COIL
Long Description
D7 Series General Purpose Plug-In Relay, Full featured cover, 120V coil, 2770 Ohms resistance, Plug-in terminal, 3PDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure
Product Type
3PDT Relay - 120 Vac Coil
extra long description
ETN D7PF3AA 3PDT RELAY - 120 VAC CO
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
1.6000 IN X 1.2000 IN X 1.1000 IN
Contact Rating
15 A
Contact Configuration
3PDT
Manufacturer Information
Manufacturers Part Number
D7PF3AA
Brand
Eaton
GTIN
00782116484867
UPC
782116484867
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed file E65657,UL Listed file E37317,CSA file No. LR217069,cRUus,CSA file No. LR217017,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D7PF3AA.
Jump To:

Similar Items

Similar items are close alternatives to D7PF3AA, though they may not be 100% alike.

Relay Plug-In 3PDT 10A 120vac
  • Our Part #: RH3BULAC120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($180.50) ·
RH3BULAC120V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat