D7PAA - D7 1 and 2 Pole Socket

Eaton

  • $21.11 (Each)
  • $21.11 (Each)

  • $211.10 (Per 10)
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
D7PAA
Manufacturer
Eaton
Manufacturer's Part Number
D7PAA
Description
D7 1 and 2 Pole Socket
D7 Series Socket, Used With D7PR1, D7PR2, D7PF1, and D7PF2 Relays, Module Size B, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, IP20 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116103669 / 00782116103669
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.11 (Each)
Standard Packaging
$211.10 (Per 10)
Resources
Images
 
 
D7PAA - Small Image
 
D7PAA - Large Image
Attachments
 
 
D7PAA - Specification Sheet
Other Links
 
 
D7PAA - Other
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
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Product Type
D7 1 and 2 Pole Socket
Description
D7 1 AND 2 POLE SOCKET
extra long description
ETN D7PAA D7 1 AND 2 POLE SOCKET
Long Description
D7 Series Socket, Used with D7PR1, D7PR2, D7PF1, and D7PF2 Relays, Module size B, 300V nominal voltage, 16A nominal current, DIN rail/panel mount, Screw clamping wire connection, IP20 enclosure
Additional Information
dimensions
3.3300 IN X 1.1800 IN X 1.1800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D7PAA
GTIN
00782116103669
UPC
782116103669
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA file No. LR217017,cRUus,UL Listed file E37317,CSA file No. LR217069,UL Listed file E65657,CE Marked,RoHS Compliant
Mounting
DIN rail, screw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D7PAA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of D7PAA.

D7 Series Socket, Used With D7PR1, D7PR2, D7PF1, and D7PF2 Relays, Module Size B...
  • Our Part #: D7PAAB1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D7PAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($211.10) ·
D7PAAB1 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.11

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to D7PAA, though they may not be 100% alike.

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount...
  • Our Part #: SH1B05
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SH1B-05
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($73.30) ·
SH1B05 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat