D65PLR480 - 190-500V 8-Pin Plug-Inph Monitor Relay

Eaton

  • $600.81 (Each)
  • $600.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
D65PLR480
Manufacturer
Eaton
Manufacturer's Part Number
D65PLR480
Description
190-500V 8-Pin Plug-Inph Monitor Relay
D65 Series Phase Loss Reversal Monitoring Relay, 240-480V Voltage Rating, Plug-In Octal, Din Rail
Slang Terms

Categories
Relays & Accessories - Monitoring Relays & Accy.
Classification
Monitoring Relays & Accessories
UNSPSC
N/A
UPC/GTIN
786685122762 / 00786685122762
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$600.81 (Each)
Resources
Images
 
 
D65PLR480 - Small Image
 
D65PLR480 - Large Image
 
D65PLR480 - Large Image
 
D65PLR480 - Large Image
Attachments
 
 
D65PLR480 - Specification Sheet
Other Links
 
 
D65PLR480 - Other
 
D65PLR480 - Other
Descriptions
Description
190-500V 8-PIN PLUG-INPH MONITOR RELAY
Features
Eaton’s D65 series phase monitoring relays prevent motors from running at temperatures above approved ratings. The devices provide protection against phase loss, phase reversal, and phase unbalance due to blown fuses, broken wires or worn contacts. They monitor simultaneous voltage drops/increases and help to prevent damaged machinery and the injury of personnel.
Product Type
190-500V 8-Pin Plug-In PH Monitor Relay
extra long description
ETN D65PLR480 190-500V 8-PIN PLUG-I
Long Description
D65 Series Phase Loss Reversal Monitoring Relay, 240-480V voltage rating, Plug-in octal, DIN rail
Additional Information
dimensions
2.0000 IN X 1.7000 IN X 2.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D65PLR480
GTIN
00786685122762
UPC
786685122762
Taxonomies, Classifications, and Categories
Type
Monitoring relay
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
Plug-in octal (DIN rail)
You must have an account to view stock levels

* All prices subject to change.