D3RF2A - Ice Cube Relay DPDT Octal Base 10A 120VAC Coil

Eaton

  • $40.66 (Each)
  • $40.66 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
D3RF2A
Manufacturer
Eaton
Manufacturer's Part Number
D3RF2A
Description
Ice Cube Relay DPDT Octal Base 10A 120VAC Coil
Relay, DPDT Contact Configuration, 10 A, 120 V Ac, 0.22 LB
Slang Terms

Categories
Relays & Accessories - In Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930169 / 00786685930169
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.66 (Each)
Resources
Images
 
 
D3RF2A - Small Image
 
D3RF2A - Large Image
 
D3RF2A - Large Image
 
D3RF2A - Large Image
 
D3RF2A - Large Image
Specifications Sheets
 
 
D3RF2A - Specification Sheet
Attachments
 
 
D3RF2A - Specification Sheet
Other Links
 
 
D3RF2A - Other
 
D3RF2A - Other
 
D3RF2A - Other
Features
Current Rating
10 A
Voltage Rating
120 V ac
Descriptions
Description
ICE CUBE RELAY DPDT OCTAL BASE 10A 120VAC COIL
Product Type
Relay
Long Description
Relay, DPDT Contact Configuration, 10 A, 120 V ac, 0.22 lb
Short Description
Relay, 10 A, DPDT, 120 VAC
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
extra long description
ETN D3RF2A ICE CUBE rl,DPDT,OCTAL B
Additional Information
Contact Configuration
DPDT
dimensions
3.0000 IN X 1.7500 IN X 1.7500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
D3RF2A
GTIN
00786685930169
UPC
786685930169
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of D3RF2A.
Jump To:

Similar Items

Similar items are close alternatives to D3RF2A, though they may not be 100% alike.

Relay Plug-In DPDT 10A 120vac
  • Our Part #: RR2PULAC120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($264.50)
RR2PULAC120V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.45

Each

QTY:
Each
Add

* All prices subject to change.