D2PR5A - Latching Relay 120VAC Coil

Eaton

  • $88.85 (Each)
  • $88.85 (Each)

Available from manufacturer.
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
D2PR5A
Manufacturer
Eaton
Manufacturer's Part Number
D2PR5A
Description
Latching Relay 120VAC Coil
D2 Series General Purpose Plug-In Relay, Plain Cover, 120V Coil, 11, 000 Ohms Resistance, Plug-In Terminal, DPDT Latching Contact Configuration, 5A Contact Rating, 250 Vac/125 VDC Max. Switching Voltage
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114159675 / 00782114159675
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.85 (Each)
Stock Availability
Stockbridge
0
Atlanta
0
All Stores
0
Resources
Images
 
 
D2PR5A - Small Image
 
D2PR5A - Large Image
 
D2PR5A - Large Image
 
D2PR5A - Large Image
 
D2PR5A - Large Image
Attachments
 
 
D2PR5A - Specification Sheet
Other Links
 
 
D2PR5A - Other
 
D2PR5A - Other
 
D2PR5A - Other
 
D2PR5A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LATCHING RELAY 120VAC COIL
extra long description
ETN D2PR5A LATCHING RELAY 120VAC CO
Product Type
Latching Relay 120VAC Coil
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D2 Series General Purpose Plug-In Relay, Plain cover, 120V coil, 11,000 Ohms resistance, Plug-in terminal, DPDT latching contact configuration, 5A contact rating, 250 Vac/125 Vdc max. switching voltage
Additional Information
dimensions
1.4200 IN X 0.8500 IN X 1.1000 IN
Contact Rating
5 A
Contact Configuration
DPDT latching
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D2PR5A
GTIN
00782114159675
UPC
782114159675
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,cRUus,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area