D26MPF - D23/D26 Type M Relays&Acc B/G

Eaton

  • $73.18 (Each)
  • $73.18 (Each)
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
D26MPF
Manufacturer
Eaton
Manufacturer's Part Number
D26MPF
Description
D23/D26 Type M Relays&Acc B/G
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Front Pole, No Contact Configuration
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Nema Control Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
600V Machine Tool Relays
UNSPSC
N/A
UPC/GTIN
782113213248 / 00782113213248
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.18 (Each)
Resources
Images
 
 
D26MPF - Small Image
 
D26MPF - Large Image
 
D26MPF - Large Image
 
D26MPF - Large Image
Attachments
 
 
D26MPF - Specification Sheet
Other Links
 
 
D26MPF - Other
 
D26MPF - Other
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
D23/D26 TYPE M RELAYS&ACC B/G
Long Description
Eaton D26 Series Separate Contact, used with D26 Series Relays, Front pole, NO contact configuration
Product Type
D23/D26 Type M Relays&Acc B/G
extra long description
ETN D26MPF D23/D26 TYPE M RELAYS&AC
Features
NEMAmachine tool relays include the Freedom 600 Vmulti-pole (D15),fixedcontactindustrialcontrol (BF, BFD), convertiblecontactindustrialcontrol (AR, ARD) andtype M,multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D26MPF
GTIN
00782113213248
UPC
782113213248
Taxonomies, Classifications, and Categories
Category Description
600V MACHINE TOOL RELAYS
Packaging
Weight per each
0.05