CSAS3F3CY1805 - Micro Cordset ST Ac 3PIN 3WIRE 18AWG PVC Yel 5M

Eaton

  • $108.44 (Each)
  • $108.44 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CSAS3F3CY1805
Manufacturer
Eaton
Manufacturer's Part Number
CSAS3F3CY1805
Description
Micro Cordset ST Ac 3PIN 3WIRE 18AWG PVC Yel 5M
Eaton Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor Connectivity, Micro-Style Straight Female, Ac, 3-Wre, 18 Awg, 16.4 FT, 3 Pin, PVC, 320V
Slang Terms

Categories
Proximity Sensors - Sensor Cables
Classification
Sensor Cables
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116143276 / 00782116143276
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.44 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CSAS3F3CY1805 - Small Image
 
CSAS3F3CY1805 - Large Image
Attachments
 
 
CSAS3F3CY1805 - Specification Sheet
Features
connection
Micro-style straight female
Descriptions
Description
MICRO CORDSET ST AC 3PIN 3WIRE 18AWG PVC YEL 5M
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Product Type
Cordset, Ac 3P 3W, 18GA, PVC Yel, 5M
extra long description
ETN CSAS3F3CY1805 CORDSET,AC 3P 3W,
Long Description
Eaton Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor connectivity, Micro-style straight female, AC, 3-wre, 18 AWG, 16.4 ft, 3 pin, PVC, 320V
Additional Information
dimensions
196.8000 IN X 0.5800 IN X 0.5800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSAS3F3CY1805
GTIN
00782116143276
UPC
782116143276
Taxonomies, Classifications, and Categories
Type
Connector cable
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.