CPBW6 - Pistol Handle Type G Used W/M, R, W&C Frames & Cpgsa

Eaton

  • $139.29 (Each)
  • $139.29 (Each)

In-Stock: 0 available locally (Searcy, AR) (change location)
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
CPBW6
Manufacturer
Eaton
Manufacturer's Part Number
CPBW6
Description
Pistol Handle Type G Used W/M, R, W&C Frames & Cpgsa
Eaton Rotary Disconnect Handle, Pistol Handle, Type G, Defeatable, Padlockable, Handle, Black, Nema 1/3R/4/4X, W-Frame, On/Off, Rotary Disconnects - Handles, Nema 1/3R/4/4X, Cpgsa Shafts and M, R, W-Frame Rotary Disconnects
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
782114814352 / 00782114814352
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.29 (Each)
Stock Availability
Searcy
0 (Find nearest stock)
Little Rock
0
All Stores
6
Resources
Images
 
 
CPBW6 - Small Image
 
CPBW6 - Large Image
 
CPBW6 - Large Image
 
CPBW6 - Large Image
 
CPBW6 - Video
Attachments
 
 
CPBW6 - Specification Sheet
Other Links
 
 
CPBW6 - Other
 
CPBW6 - Other
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
Rotary Disconnect Handle, Frame:M, R, W
extra long description
ETN CPBW6 Rotary disconnect handle,
Description
PISTOL HANDLE TYPE G USED W/M,R,W&C FRAMES & CPGSA
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton rotary disconnect handle,Pistol handle, Type G, defeatable, padlockable,Handle,Black,NEMA 1/3R/4/4X,W-Frame,ON/OFF,Rotary disconnects - handles,NEMA 1/3R/4/4X,CPGSA Shafts and M, R, W-frame rotary disconnects
Special Features
Pistol handle, Type G, defeatable, padlockable
Additional Information
media
Yes
dimensions
3.0000 IN X 6.0000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPBW6
GTIN
00782114814352
UPC
782114814352
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat