CN13SN022A - Space Savings Nema Size 5 Cont 120V Coil 2NO/2NC

Eaton

  • $6114.44 (Each)
  • $6,114.44 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CN13SN022A
Manufacturer
Eaton
Manufacturer's Part Number
CN13SN022A
Description
Space Savings Nema Size 5 Cont 120V Coil 2NO/2NC
Eaton Space-Saving Nema Contactor, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 5 Open Enclosure - 270 A, Horizontal Mounting, 2 Normally Open and 2 Normally Closed Auxiliary Contacts, 120/60 or 110/50 Coil Voltage
Slang Terms

Categories
Contactors - Nema Contactors
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685545981 / 00786685545981
Weight per unit
20.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,114.44 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
CN13SN022A - Small Image
 
CN13SN022A - Large Image
 
CN13SN022A - Large Image
 
CN13SN022A - Large Image
Attachments
 
 
CN13SN022A - Specification Sheet
Tech Bulletins
 
 
CN13SN022A - Tech Bulletin
Other Links
 
 
CN13SN022A - Other
 
CN13SN022A - Other
Dimensions and Weight
Size
5
Width
6.3
Height
7.09
Depth
8.19
Descriptions
Description
SPACE SAVINGS NEMA SIZE 5 CONT 120V COIL 2NO/2NC
Product Type
Spcsvnema SZ5 Cont, 120V Coil, 2NO/2NC
extra long description
ETN CN13SN022A SpcSvNEMA SZ5 CONT,
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. The
Long Description
Eaton Space-Saving NEMA Contactor, Full voltage non-reversing, XTOE electronic overload relay, NEMA Size 5 open enclosure - 270 A, Horizontal mounting, 2 normally open and 2 normally closed auxiliary contacts, 120/60 or 110/50 coil voltage
Additional Information
Coil Voltage
120/60 or 110/50
Contact Configuration
2 NO, 2 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CN13SN022A
GTIN
00786685545981
UPC
786685545981
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Motor control contactor
Packaging
Weight per each
20.25
Carton
1
Uses, Certifications, and Standards
standard
ATEX,CSA,CE,UL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
NEMA Size
NEMA Size 5
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?