CN13MN000A - Space Savings Nema Size 4 Cont 120V Coil

Eaton

  • $4673.97 (Each)
  • $4,673.97 (Each)
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
CN13MN000A
Manufacturer
Eaton
Manufacturer's Part Number
CN13MN000A
Description
Space Savings Nema Size 4 Cont 120V Coil
Eaton Space-Saving Nema Contactor, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 4 Open Enclosure - 135 A, Horizontal Mounting, No Auxiliary Contacts, 120/60 or 110/50 Coil Voltage
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
Nema Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685545967 / 00786685545967
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,673.97 (Each)
Resources
Images
 
 
CN13MN000A - Small Image
 
CN13MN000A - Large Image
 
CN13MN000A - Large Image
 
CN13MN000A - Large Image
Attachments
 
 
CN13MN000A - Specification Sheet
Tech Bulletins
 
 
CN13MN000A - Tech Bulletin
Other Links
 
 
CN13MN000A - Other
 
CN13MN000A - Other
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
4
Width
4.37
Depth
6.3
Height
6.69
Descriptions
Description
SPACE SAVINGS NEMA SIZE 4 CONT 120V COIL
Product Type
Spcsvnema SZ4 Cont, 120V Coil
extra long description
ETN CN13MN000A SpcSvNEMA SZ4 CONT,
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. The
Long Description
Eaton Space-Saving NEMA Contactor, Full voltage non-reversing, XTOE electronic overload relay, NEMA Size 4 open enclosure - 135 A, Horizontal mounting, No auxiliary contacts, 120/60 or 110/50 coil voltage
Additional Information
Coil Voltage
120/60 or 110/50
Contact Rating
135 A
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CN13MN000A
GTIN
00786685545967
UPC
786685545967
Taxonomies, Classifications, and Categories
Type
Motor control contactor
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
NEMA Size
NEMA Size 4
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA,ATEX,UL Listed,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat