CH163213 - 3P PWR Block - Line 2/0-14CU-Al Load 6#4-14CU/8al

Eaton

  • $445.50 (Each)
  • $445.50 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CH163213
Manufacturer
Eaton
Manufacturer's Part Number
CH16321-3
Description
3P PWR Block - Line 2/0-14CU-Al Load 6#4-14CU/8al
Power Distribution Terminal Block, 600V, 175A, 2/0-14CU/Al Line, (6) 4-14CU/8AL Load, Three-Pole
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS
Classification
Terminals
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782114184301 / 00782114184301
Weight per unit
1.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$445.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
CH163213 - Small Image
 
CH163213 - Large Image
 
CH163213 - Large Image
 
CH163213 - Large Image
Other Links
 
 
CH163213 - Other
 
CH163213 - Other
Features
amperage rating
175A
Voltage Rating
600 V
Descriptions
Description
3P PWR BLOCK - LINE 2/0-14CU-AL LOAD 6#4-14CU/8AL
Long Description
Power Distribution Terminal Block, 600V, 175A, 2/0-14Cu/Al line, (6) 4-14Cu/8Al load, Three-pole
Product Type
3P PBL 2/0-14CU-Al Load(6)#4-14CU/8al
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
extra long description
ETN CH16321-3 3P PBL 2/0-14CU-AL LO
Additional Information
dimensions
3.8000 IN X 3.3200 IN X 4.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH16321-3
GTIN
00782114184301
UPC
782114184301
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Terminal Block
Packaging
Weight per each
1.49
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.