C799B26 - Advanced Nema 3R Encl-Sizes 1& 2 W/ Space For CPT

Eaton

  • $976.25 (Each)
  • $976.25 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C799B26
Manufacturer
Eaton
Manufacturer's Part Number
C799B26
Description
Advanced Nema 3R Encl-Sizes 1& 2 W/ Space For CPT
Enclosed Control Accessory, Enclosures, Box Number: 6, Nema Size 1-2, Advantage Series, Nema 3R Enclosure
Slang Terms

Categories
Motor Control Accessories - Starter Accessories
Classification
N/A
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
782114116371 / 00782114116371
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$976.25 (Each)
Resources
Images
 
 
C799B26 - Small Image
 
C799B26 - Large Image
 
C799B26 - Large Image
 
C799B26 - Large Image
 
C799B26 - Large Image
Attachments
 
 
C799B26 - Specification Sheet
Other Links
 
 
C799B26 - Other
 
C799B26 - Other
 
C799B26 - Other
Dimensions and Weight
Width
15.125
Depth
16.375
Height
9.375
Size
NEMA size 1 - 2
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
ADVANCED NEMA 3R ENCL-SIZES 1& 2 W/ SPACE FOR CPT
Product Type
Advanced N3R Encl-SZS 1& 2 (Space CPT)
extra long description
ETN C799B26 ADVANCED N3R ENCL-SZS 1
Long Description
Enclosed Control Accessory, Enclosures, Box number: 6, NEMA size 1-2, Advantage series, NEMA 3R enclosure
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C799B26
GTIN
00782114116371
UPC
782114116371
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.

false