C600M13 - C600 Kit Start/Stop SS

Eaton

  • $175.22 (Each)
  • $175.22 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
C600M13
Manufacturer
Eaton
Manufacturer's Part Number
C600M13
Description
C600 Kit Start/Stop SS
C600 Kit, Start/Stop SS
Slang Terms

Categories
Motor Control Accessories - Starter Accessories
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786680148439 / 00786680148439
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.22 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
C600M13 - Small Image
 
C600M13 - Large Image
Attachments
 
 
C600M13 - Specification Sheet
Dimensions and Weight
Width
1
Depth
4
Height
4
Descriptions
Product Type
C600 Kit, Start/Stop SS
Description
C600 KIT START/STOP SS
extra long description
ETN C600M13 C600 KIT, START/STOP SS
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
C600 KIT, START/STOP SS
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C600M13
GTIN
00786680148439
UPC
786680148439
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.