C440C1A140SPX - C440 Ol 28-140A Pass-Thru STD FLT

Eaton

  • $552.79 (Each)
  • $552.79 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
C440C1A140SPX
Manufacturer
Eaton
Manufacturer's Part Number
C440C1A140SPX
Description
C440 Ol 28-140A Pass-Thru STD FLT
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay, Pass-Through, 110MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 24-140A, Standard
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685533179 / 00786685533179
Weight per unit
3.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$552.79 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
C440C1A140SPX - Small Image
 
C440C1A140SPX - Large Image
 
C440C1A140SPX - Large Image
 
C440C1A140SPX - Large Image
Attachments
 
 
C440C1A140SPX - Specification Sheet
Brochures
 
 
C440C1A140SPX - Brochure
Other Links
 
 
C440C1A140SPX - Other
 
C440C1A140SPX - Other
 
C440C1A140SPX - Other
 
C440C1A140SPX - Other
Dimensions and Weight
Size
Pass - through
Descriptions
Description
C440 OL 28-140A PASS-THRU STD FLT
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
extra long description
ETN C440C1A140SPX C440 OL (28-140A)
Product Type
C440 Ol (28-140A) Pass-Thru STD FLT
Long Description
Eaton C440 electronic overload relay, C440 Electronic overload relay, Pass-through, 110mm frame, Selectable 10A, Class 10 ,20, 30, Overload 24-140A, Standard
Special Features
Standard
Additional Information
dimensions
6.2000 IN X 4.3300 IN X 6.0000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Manufacturers Part Number
C440C1A140SPX
Brand
Eaton
GTIN
00786685533179
UPC
786685533179
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight per each
3.8499
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?