C440A2A020SF2 - C440 Ol (4-20A) FRDM SZ 2 GRND Fault

Eaton Corp

  • $492.89 (Each)
  • $492.89 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C440A2A020SF2
Manufacturer
Eaton Corp
Manufacturer's Part Number
C440A2A020SF2
Description
C440 Ol (4-20A) FRDM SZ 2 GRND Fault
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 2, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Overload Relays & Accessories
UNSPSC
N/A
UPC/GTIN
786685411927 / 00786685411927
Weight per unit
0.87 L
Price & Packaging
Minimum Order Quantity
1
Unit
$492.89 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
C440A2A020SF2 - Small Image
 
C440A2A020SF2 - Large Image
Attachments
 
 
C440A2A020SF2 - Specification Sheet
Other Links
 
 
C440A2A020SF2 - Other
 
C440A2A020SF2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Freedom Size 2
Descriptions
Description
C440 OL (4-20A) FRDM SZ 2 GRND FAULT
Extra Long Description
ETN C440A2A020SF2 C440 OL (4-20A) F
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Long Description
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 2, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Ground fault sensing
Product Type
C440 Ol (4-20A) FRDM SZ 2 GRND Fault
Special Features
Ground fault sensing
Additional Information
Dimensions
4.3200 IN X 1.8000 IN X 6.5000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
C440A2A020SF2
GTIN
00786685411927
UPC
786685411927
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat