C440A2A020SAX - C440 4-20A GRND Fault Overload STD Alone

Eaton

  • $581.96 (Each)
  • $581.96 (Each)
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
C440A2A020SAX
Manufacturer
Eaton
Manufacturer's Part Number
C440A2A020SAX
Description
C440 4-20A GRND Fault Overload STD Alone
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
N/A
UPC/GTIN
786685412405 / 00786685412405
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$581.96 (Each)
Resources
Images
 
 
C440A2A020SAX - Large Image
 
C440A2A020SAX - Small Image
Attachments
 
 
C440A2A020SAX - Specification Sheet
Brochures
 
 
C440A2A020SAX - Brochure
Other Links
 
 
C440A2A020SAX - Other
 
C440A2A020SAX - Other
 
C440A2A020SAX - Other
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
Separate Mount
Descriptions
Description
C440 4-20A GRND FAULT OVERLOAD STD ALONE
Long Description
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Separate Mount, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Ground fault sensing
Special Features
Ground fault sensing
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
C440 Ol (4-20A) Nema Stand Alone GF
extra long description
ETN C440A2A020SAX C440 OL (4-20A) N
Additional Information
dimensions
4.3200 IN X 1.8000 IN X 6.5000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
C440A2A020SAX
GTIN
00786685412405
UPC
786685412405
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat