C351KC21R - Fuse Clip Kit

Eaton

  • $43.60 (Each)
  • $43.60 (Each)
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
C351KC21R
Manufacturer
Eaton
Manufacturer's Part Number
C351KC21R
Description
Fuse Clip Kit
Enclosed Control Accessory, Dual Fuse Clips Kit, 3 Dual Element Fuses, 30A, 250V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121529 - Contactors
UPC/GTIN
782113723945 / 00782113723945
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.60 (Each)
Resources
Images
 
 
C351KC21R - Large Image
 
C351KC21R - Large Image
 
C351KC21R - Large Image
 
C351KC21R - Small Image
Attachments
 
 
C351KC21R - Specification Sheet
Brochures
 
 
C351KC21R - Brochure
Other Links
 
 
C351KC21R - Other
 
C351KC21R - Other
 
C351KC21R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2
Depth
2.4
Height
3.3
Descriptions
extra long description
ETN C351KC21R FUSE CLIP KIT
Description
FUSE CLIP KIT
Product Type
Fuse Clip Kit
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Enclosed Control Accessory, Dual fuse clips kit, 3 dual element fuses, 30A, 250V
Special Features
For Field Installation in Non-Fusible Starter
Additional Information
Contact Rating
30 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C351KC21R
GTIN
00782113723945
UPC
782113723945
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat