C320TP1 - Pneumatic Timer

Eaton

  • $665.28 (Each)
  • $665.28 (Each)

Availability: Currently Out Of Stock
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
C320TP1
Manufacturer
Eaton
Manufacturer's Part Number
C320TP1
Description
Pneumatic Timer
Pneumatic Timer, 0.1 to 30 Second Timing Range, Used With: Nema Size 00-2 or IEC Size A-K Freedom Series Starter or Contactor, 1NO 1NC Timed Contacts, Top Mounted
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113419299 / 00782113419299
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$665.28 (Each)
Resources
Images
 
 
C320TP1 - Small Image
 
C320TP1 - Large Image
 
C320TP1 - Large Image
 
C320TP1 - Large Image
Attachments
 
 
C320TP1 - Specification Sheet
Other Links
 
 
C320TP1 - Other
 
C320TP1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.1
Depth
2.4
Height
3.2
Descriptions
extra long description
ETN C320TP1 Timer 0.1 to 30 seconds
Long Description
Pneumatic Timer, 0.1 to 30 second timing range, Used with: NEMA Size 00-2 or IEC Size A-K Freedom Series starter or contactor, 1NO 1NC timed contacts, Top mounted
Product Type
Timer 0.1 to 30 Seconds On or Off Delay
Description
PNEUMATIC TIMER
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Contact Configuration
1 NO, 1 NC
Manufacturer Information
Manufacturers Part Number
C320TP1
Brand
EATON CUTLER-HAMMER
GTIN
00782113419299
UPC
782113419299
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
cUL Listed
Mounting
TOP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat