C320SNP11 - 1NO-1NC SPDT Side Mount Aux Cont For 15-75A DP Con

Eaton

  • $39.45 (Each)
  • $39.45 (Each)
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
C320SNP11
Manufacturer
Eaton
Manufacturer's Part Number
C320SNP11
Description
1NO-1NC SPDT Side Mount Aux Cont For 15-75A DP Con
Eaton Definite Purpose Motor Control Auxiliary Contact, 1NO1NC SPDT Sde MNT -15-75 Amp DPCNTR, Snap Switch Design Side Mounted Auxiliary Contact, Open With Metal Mounting Plate, 1NO-1NC-
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782116175390 / 00782116175390
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.45 (Each)
Resources
Images
 
 
C320SNP11 - Large Image
 
C320SNP11 - Large Image
 
C320SNP11 - Large Image
 
C320SNP11 - Small Image
Attachments
 
 
C320SNP11 - Specification Sheet
Other Links
 
 
C320SNP11 - Other
 
C320SNP11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.2
Height
1.8
Depth
2.1
Descriptions
Description
1NO-1NC SPDT SIDE MOUNT AUX CONT FOR 15-75A DP CON
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
1NO1NC SPDT Sde MNT -15-75 Amp DPCNTR
extra long description
ETN C320SNP11 1NO1NC SPDT SDE MNT -
Long Description
Eaton definite purpose motor control auxiliary contact, 1NO1NC SPDT SDE MNT -15-75 AMP DPCNTr, Snap Switch Design Side Mounted Auxiliary Contact, Open with metal mounting plate, 1NO-1NC-
Additional Information
Contact Configuration
1 NO, 1 NC
dimensions
2.1000 IN X 1.2000 IN X 1.8000 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320SNP11
GTIN
00782116175390
UPC
782116175390
Taxonomies, Classifications, and Categories
Type
Motor control accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Mounting
SIDE
standard
UL/cUL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat