C320MH2WA0 - 30A Mech Held Module Kit 2-Wire 120V Ac

Eaton

  • $241.64 (Each)
  • $241.64 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
C320MH2WA0
Manufacturer
Eaton
Manufacturer's Part Number
C320MH2WA0
Description
30A Mech Held Module Kit 2-Wire 120V Ac
Eaton C30 Accessory, Mechanically Held Module Kits, Used With C30 Lighting Contactor, 30A, Two-Wire, 110-120V
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782116124619 / 00782116124619
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.64 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
C320MH2WA0 - Small Image
 
C320MH2WA0 - Large Image
Attachments
 
 
C320MH2WA0 - Specification Sheet
Brochures
 
 
C320MH2WA0 - Brochure
Tech Bulletins
 
 
C320MH2WA0 - Tech Bulletin
Other Links
 
 
C320MH2WA0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.75
Depth
3.75
Height
3.75
Descriptions
Product Type
30A Mech Held Module Kit 2-Wire 120V Ac
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN C320MH2WA0 30A Mech Held Module
Description
30A MECH HELD MODULE KIT 2-WIRE 120V AC
Long Description
Eaton C30 Accessory, Mechanically Held Module Kits, Used with C30 Lighting Contactor, 30A, Two-wire, 110-120V
Special Features
Used with C30 Lighting Contactor
Additional Information
Contact Rating
30 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320MH2WA0
GTIN
00782116124619
UPC
782116124619
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat