C320KGT4 - Aux Cont For FRDM Size 00-2 A-K Top MTD 2no

Eaton

  • $88.92 (Each)
  • $88.92 (Each)

In-Stock: 0 available locally (Terrell, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
C320KGT4
Manufacturer
Eaton
Manufacturer's Part Number
C320KGT4
Description
Aux Cont For FRDM Size 00-2 A-K Top MTD 2no
Eaton Freedom Nema Auxiliary Contact, Soft Starter-Fusible Disconnect, 600A, Nema 1
Slang Terms

Categories
Motor Control Accessories - Contactor Accessories
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413594 / 00782113413594
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.92 (Each)
Stock Availability
Terrell
0
Tyler
0
All Stores
0
Resources
Images
 
 
C320KGT4 - Small Image
 
C320KGT4 - Large Image
 
C320KGT4 - Large Image
 
C320KGT4 - Large Image
 
C320KGT4 - Large Image
Attachments
 
 
C320KGT4 - Specification Sheet
Other Links
 
 
C320KGT4 - Other
 
C320KGT4 - Other
 
C320KGT4 - Other
Dimensions and Weight
Height
2.2
Width
1.9
Depth
2
Descriptions
Description
AUX CONT FOR FRDM SIZE 00-2 A-K TOP MTD 2NO
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Aux Cont FRDM SZ00-2, A-K Top MTD 2no
extra long description
ETN C320KGT4 AUX CONT FRDM SZ00-2,
Long Description
Eaton Freedom NEMA auxiliary contact, Soft Starter-Fusible Disconnect, 600A, NEMA 1
Additional Information
Contact Configuration
2 NO 3NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C320KGT4
GTIN
00782113413594
UPC
782113413594
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C320KGT4.
Jump To:

Cross Referenced

These items are similar to C320KGT4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9084A17G02 Eaton n/a
B3NO2 Eaton 00786678822501
C320KA1 Eaton n/a
C320KGT4 Eaton 00782113413594
EC38596 Eaton n/a
49AAF0 FURNAS n/a
49AAFO FURNAS n/a
75D70233E FURNAS n/a
CR305X100A GENERAL ELECTRIC 00783166352076
CR305X100D GENERAL ELECTRIC 00783166352144
CR305X200A GENERAL ELECTRIC 00783166352434
CR305X500A GENERAL ELECTRIC 00783166352809
GCR305X100A GENERAL ELECTRIC n/a
GCR305X100D GENERAL ELECTRIC n/a
1H591 WW GRAINGER n/a
595A Rockwell Automation n/a
595A34 Rockwell Automation n/a
ECHR100 Rockwell Automation n/a
9999SX6 Schneider Electric 00785901733300
49AB10 Siemens 00783087631090
There were no add-on items found for C320KGT4.

* All prices subject to change.